CONICAL HONING STONE 20X20

680.21 - UNSPSC 31191510
068021 090 10
CONICAL HONING STONE 20X20 CONICAL HONING STONE 20X20
CONICAL HONING STONE 20X20
0 Review(s)

Specially suitable for grinding of steel

CONICAL HONING STONE 20X20 — 680.21
  • CONICAL HONING STONE 20X20 — 680.21
  • TAPERED HONING STONE 13X20 — 680.41
  • CYLINDRICAL CONE HONING STONE 20X25 — 680.51
  • CYLINDRICAL ROUND HONING STONE 20X25 — 680.61
  • CYLINDRICAL HONING STONE 10X13* — 680.71
  • HONING STONE 20X13 — 680.72
  • DISC HONING STONE 20X6* — 680.73
  • CYLINDRICAL HONING STONE 20X30 — 680.75

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 20 mm
Length 20 mm
Grit 30
DIN 69170 Description KE 2020
Grinding Wheel Head Conical
Picture Number 9
Binding Ceramically bound
Colour Pink
Shaft Diameter 6 mm
EAN 4011231558433

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.